Sana 1 Light Outdoor Chain Mount Ceiling Fixture, Black And Seedy

  • Mfr # 592CHM-BK

  • Zoro # G405842004


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
6.75"
Width
6.75"
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592CHM-BK
Zoro #
G405842004
UPC #
685659166910
Country of Origin
China

Dimensions

Length
6.75"
Width
6.75"
Height
18"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
UL Listed
CUL/cETLu
Style
Contemporary, classic, coastal, modern, transitional
Light Bulb Wattage
100 W
Dimmable
Yes
Shade Material
Glass
Series
Sana
Frame Material
Aluminum
Frame Finish
Black
Rated Location
Damp
Shade Finish
Seedy

Description

This black outdoor chain mount ceiling fixture flaunts a coastal-inspired look with a steel chain, making it the perfect piece for your outdoor living area. The seeded glass shade provides a touch of texture while topped with a decorative O-ring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.