Zoro Homepage

Sana 1 Light Outdoor Chain Mount Ceiling Fixture, Black & White Opal

  • Mfr # 593CHM-BK

  • Zoro # G705842049


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
6.75"
Width
6.75"
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593CHM-BK
Zoro #
G705842049
UPC #
685659167054
Country of Origin
China

Dimensions

Length
6.75"
Width
6.75"
Height
18"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Light Bulb Wattage
100 W
Shade Material
Glass
Frame Material
Aluminum
UL Listed
CUL/cETLu
Dimmable
Yes
Frame Finish
Black
Style
Contemporary, classic, coastal, modern, transitional
Series
Sana
Shade Finish
White Opal
Rated Location
Damp

Description

When you're looking for a contemporary lighting fixture to coastal charm to your covered patio or porch, this one-light outdoor chain mount ceiling fixture is the perfect option. The fixture's black finish and steel construction are enhanced with a white opal shade to illuminate the night.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.