Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sana 1 Light Outdoor Wall Sconce, Black & White Opal

  • Mfr # 593M-BK

  • Zoro # G005836557


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Width
6.75"
Height
18.5"
Length
7.5"
Series
Sana
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593M-BK
Zoro #
G005836557
UPC #
685659167023
Country of Origin
China

Dimensions

Width
6.75"
Height
18.5"
Length
7.5"
Canopy Dimensions
6-3/4 in x 15-1/8 in

Details

Item
Outdoor Wall Sconce
Series
Sana
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Number of Lights
1
Bulb Base
Medium
Shade Material
Glass
Rated Location
Wet
Shade Finish
White Opal

Description

Take your outdoor area to the next level with a coastal one-light wall sconce. The black finish and steel construction of this piece provide your patio or porch with an alluring glow. The white opal shade makes for an ideal focal point for entertaining in the evening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.