Zoro Homepage

Sana 1 Light Outdoor Wall Sconce, Black & White Opal

  • Mfr # 593S-BK

  • Zoro # G005836816


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Width
5.75"
Height
12.75"
Length
6.5"
Series
Sana
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593S-BK
Zoro #
G005836816
UPC #
685659167016
Country of Origin
China

Dimensions

Width
5.75"
Height
12.75"
Length
6.5"
Canopy Dimensions
5-3/4 in x 9-7/8 in

Details

Item
Outdoor Wall Sconce
Series
Sana
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base
Medium
Dimmable
Yes
Number of Lights
1
Shade Material
Glass
Rated Location
Wet
Shade Finish
White Opal

Description

A coastal outdoor one-light wall sconce in a black finish is a perfect accent for your porch or patio. Steel construction enhances the appearance of the white opal shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.