Sana 2 Light Outdoor Pier Mounted Fixture, Black And Seedy

  • Mfr # 592PHMR-553PM-BK

  • Zoro # G305836493


product price:  $320.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Bulb Base Type
Candelabra
Length
6.75"
Height
22.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
592PHMR-553PM-BK
Zoro #
G305836493
UPC #
685659168297
Country of Origin
China

Dimensions

Length
6.75"
Height
22.25"
Width
6.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60
Bulb Base Type
Candelabra
Dimmable
Yes
Number of Lamps
2
Housing Material
Aluminum
Series
Sana
Standards
CUL/cETLu
Rated Location
Wet
Shade Material
Glass
Shade Finish
Seedy

Description

Stylishly provide coastal or contemporary allure to your patio or deck with this two-light outdoor pier mounted fixture. Crafted of steel, this fixture features a black finish and a seedy glass shade for added style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.