Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sana 2 Light Outdoor Pier Mounted Fixture, Black & White Opal

  • Mfr # 593PHMR-533PM-BK

  • Zoro # G005836502


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Sana
Number of Lamps
2
Bulb Base Type
Candelabra
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593PHMR-533PM-BK
Zoro #
G005836502
UPC #
685659168389
Country of Origin
China

Dimensions

Height
22.25"
Width
7"
Length
7"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Sana
Number of Lamps
2
Bulb Base Type
Candelabra
Dimmable
Yes
Watts
60
Housing Material
Aluminum
Standards
CUL/cETLu
Shade Material
Glass
Rated Location
Wet
Shade Finish
White Opal

Description

Get ready to welcome your friends and family with this two-light outdoor pier-mounted fixture. Crafted in a steel construction and a black finish, this fixture is coastal in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.