Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sana 2 Light Outdoor Pier Mounted Fixture, Black & White Opal

  • Mfr # 593PHMR-553PM-BK

  • Zoro # G305836516


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
7"
Watts
60
Housing Material
Aluminum
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593PHMR-553PM-BK
Zoro #
G305836516
UPC #
685659168396
Country of Origin
China

Dimensions

Width
7"
Length
7"
Height
22.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60
Housing Material
Aluminum
Standards
CUL/cETLu
Dimmable
Yes
Series
Sana
Number of Lamps
2
Bulb Base Type
Candelabra
Rated Location
Wet
Shade Finish
White Opal
Shade Material
Glass

Description

Get ready to welcome loved ones with this two-light outdoor pier-mounted fixture. Crafted in a steel construction and a black finish, this fixture is coastal in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.