Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sana 2 Light Outdoor Pier Mounted Fixture, Black & White Opal

  • Mfr # 593PHMS-SQPM-BK

  • Zoro # G405836881


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
7"
Number of Lamps
2
Housing Material
Aluminum
Height
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593PHMS-SQPM-BK
Zoro #
G405836881
UPC #
685659168426
Country of Origin
China

Dimensions

Length
7"
Height
22"
Width
7"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
2
Housing Material
Aluminum
Dimmable
Yes
Series
Sana
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Watts
60
Shade Finish
White Opal
Shade Material
Glass
Rated Location
Wet

Description

Instantly provide coastal or contemporary allure to your patio or deck with this two-light outdoor pier mounted fixture. Crafted of steel, this fixture features a black finish and a seedy glass shade for added style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.