Sana 2 Light Outdoor Post Mounted Fixture, Black And Seedy

  • Mfr # 592PHMR-567P-BK

  • Zoro # G805836641


product price:  $618.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Width
9"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592PHMR-567P-BK
Zoro #
G805836641
UPC #
685659168303
Country of Origin
China

Dimensions

Width
9"
Length
9"
Height
94"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Dimmable
Yes
Number of Lamps
2
Watts
60
Bulb Base Type
Candelabra
Series
Sana
Rated Location
Wet
Shade Finish
Seedy
Shade Material
Glass

Description

This classic, coastal-inspired two-light outdoor post mounted fixture in black features will look perfect on your porch or patio. Coming with a black finish and seeded glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.