Sana 3 Light Outdoor Pier Mounted Fixture, Black And Seedy

  • Mfr # 592PHBR-533PM-BK

  • Zoro # G305836585


product price:  $404.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Number of Lamps
3
Series
Sana
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
592PHBR-533PM-BK
Zoro #
G305836585
UPC #
685659168235
Country of Origin
China

Dimensions

Height
28.5"
Width
9"
Length
9"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Number of Lamps
3
Series
Sana
Housing Material
Aluminum
Watts
60
Dimmable
Yes
Bulb Base Type
Candelabra
Shade Material
Glass
Rated Location
Wet
Shade Finish
Seedy

Description

This sleek, coastal-inspired three-light outdoor pier-mounted fixture in black features will look perfect on your porch or patio. Coming with a black finish and seeded glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.