Sana 3 Light Outdoor Post Mounted Fixture, Black And Seedy

  • Mfr # 592PHBS-536P-BK

  • Zoro # G405836492


product price:  $936.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
3
Bulb Base Type
Candelabra
Series
Sana
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
592PHBS-536P-BK
Zoro #
G405836492
UPC #
685659168266
Country of Origin
China

Dimensions

Length
9.25"
Width
9.25"
Height
120.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
3
Bulb Base Type
Candelabra
Series
Sana
Standards
CUL/cETLu
Housing Material
Aluminum
Watts
60
Dimmable
Yes
Rated Location
Wet
Shade Finish
Seedy
Shade Material
Glass

Description

This black outdoor post mounted fixture provides a warm glow for your porch or patio. It features a seedy glass shade in a black finish with steel construction in a rectangular silhouette, bringing coastal vibes that make the neighbors look twice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.