Sana 4 Light Outdoor Flush Ceiling Mount Fixture, Black And Seedy

  • Mfr # 592F-BK

  • Zoro # G605836599


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Watts
25
Fixture Housing Material
Aluminum
Standards
CUL/cETLu
Housing Finish
Black
Fixture Series
Sana
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592F-BK
Zoro #
G605836599
UPC #
685659166965
Country of Origin
China

Dimensions

Width
12"
Length
12"
Height
5"
Canopy Dimensions
12 in x 12 in

Details

Item
Outdoor Flush Mount
Watts
25
Fixture Housing Material
Aluminum
Standards
CUL/cETLu
Housing Finish
Black
Fixture Series
Sana
Shade Finish
Seedy
Shade Material
Glass
Number of Lights
4
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra

Description

Crafted from steel and seedy glass, the four-light outdoor flush mount light will complement your home's contemporary or coastal architecture. This fixture features a black finish with a geometric overlay design to elevate the look of any porch or patio.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.