Shop Z-LITE
See all product information
Create Account
Sana Outdoor Post Mounted Fixture, 3-Light, 10 In.W x 120.5 In.H, Black/Seedy
- Mfr # 592PHBR-519P-BK
- Zoro # G811672875
product price:Â
$
812.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Watts
60 W
Number of Lamps
3
Bulb Base Type
Candelabra
Max. Wattage
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592PHBR-519P-BK
- Zoro #
- G811672875
- UPC #
- 685659186178
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Watts
- 60 W
- Number of Lamps
- 3
- Bulb Base Type
- Candelabra
- Max. Wattage
- 60
- Housing Material
- Aluminum
- Dimmable
- Yes
- Lamp Included
- No
- Series
- Sana
- Standards
- CUL/cETLu
- Rated Location
- Wet
- Shade Material
- Glass
- Shade Finish
- Seedy
- Shade Finish/Color
- Seedy
- Collection
- Sana
- Frame Finish
- Black
- Location Rating
- Wet
- Frame Material
- Aluminum
Dimensions
- Width
- 10 in
- Length
- 10"
- Height
- 120.5 in
Description
This outdoor post mounted fixture provides a warm glow for your porch or patio. It features a seedy glass shade in a black finish with steel construction, bringing coastal vibes that make the neighbors look twice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.