Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saros Matte Black 1 Light Pendant

  • Mfr # 4101-7MB-LED

  • Zoro # G022843019


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Width
7-1/4 in
Damp/Wet Rating
Dry
Shade Finish
White
Voltage
120 V
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101-7MB-LED
Zoro #
G022843019
UPC #
685659215243
Country of Origin
China

Dimensions

Width
7-1/4 in
Length
6-1/4 in
Height
14-1/4 in

Details

Item
Pendant
Damp/Wet Rating
Dry
Shade Finish
White
Voltage
120 V
Material
Aluminum
Series
Saros
Shade Material
Silicone
Color
Matte Black
Includes
Installation hardware

Description

Lighting merges with a decorative function in a one-light innovative pendant perfect for accenting any space. With its matte black finish aluminum framing and looped acrylic diffuser lining an oval body, this cunning fixture proves provocative in bedrooms, hallways, and living spaces. Count on LED lighting with dimming features to adjust illumination levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.