Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saros Matte Black 3 Light Chandelier

  • Mfr # 4101-3MB-LED

  • Zoro # G922842846


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Shade Finish
White
Damp/Wet Rating
Dry
Shade Material
Silicone
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101-3MB-LED
Zoro #
G922842846
UPC #
685659215274
Country of Origin
China

Dimensions

Height
20-1/4 in
Length
13-3/4 in
Width
16-1/4 in

Details

Color
Matte Black
Shade Finish
White
Damp/Wet Rating
Dry
Shade Material
Silicone
Material
Aluminum
Series
Saros
Voltage
120 V
Item
Chandelier
Includes
Installation hardware

Description

Make a splash in any space with a geometric motif as you illuminate kitchens, bedrooms, and living rooms. This three-light oval LED chandelier delivers the classic open metalwork look with matte black finish aluminum creating suspended oval luminaires with dimmable LED downlights. A playful narrative unfolds in a fixture created for festive, bold style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.