Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saros Matte Black 5 Light Chandelier

  • Mfr # 4101-5MB-LED

  • Zoro # G122842998


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Series
Saros
Color
Matte Black
Shade Finish
White
Includes
Installation hardware
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101-5MB-LED
Zoro #
G122842998
UPC #
685659215281
Country of Origin
China

Dimensions

Height
17-1/4 in
Width
18-1/4 in
Length
15-3/4 in

Details

Series
Saros
Color
Matte Black
Shade Finish
White
Includes
Installation hardware
Item
Chandelier
Voltage
120 V
Damp/Wet Rating
Dry
Material
Aluminum
Shade Material
Silicone

Description

Suspending open metalwork ovals creates a notable design in this five-light LED chandelier perfect for updating kitchens, dining rooms, and living areas. Bold black matte aluminum refines the silhouetting of a festive fixture delivering LED lighting. Dimming functions add critical and useful mood lighting levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.