Zoro Homepage

Savannah 1 Light Mini Pendant, Brushed Nickel & Matte Opal

  • Mfr # 412MP

  • Zoro # G405840482


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
4.5"
Width
4.5"
Number of Lights
1
Style
midcentury; modern; art moderne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412MP
Zoro #
G405840482
UPC #
685659036732
Country of Origin
China

Dimensions

Height
8"
Length
4.5"
Width
4.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
midcentury; modern; art moderne
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Series
Savannah
Material
Steel
Dimmable
Yes
Watts
100
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Dry

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed brushed nickel fixture is perfectly paired with a matte opal glass shade in this 1 light mini pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.