Zoro Homepage

Savannah 1 Light Wall Sconce, Brushed Nickel & Clear

  • Mfr # 462-1S-BN

  • Zoro # G305840445


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Height
10.25"
Width
4.5"
Dimmable
Yes
Finish
Brushed Nickel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-1S-BN
Zoro #
G305840445
UPC #
685659083934
Country of Origin
China

Dimensions

Height
10.25"
Width
4.5"
Length
5.5"
Canopy Dimensions
4-1/2 in x 10-1/4 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Housing Material
Steel
Series
Savannah
Lamp Watts
100
Standards
CUL/cETLu
Frame Material
Steel
Number of Lights
1
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Medium

Description

Visionary modern art touches give this mid-century modern one-light wall sconce a chic beauty. A lustrous brushed nickel finish highlights the gleaming radiance of the clear glass cylinder shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.