Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 1 Light Wall Sconce, Brushed Nickel & Matte Opal

  • Mfr # 412-1S

  • Zoro # G105840386


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Height
10.25"
Width
4.5"
Dimmable
Yes
Finish
Brushed Nickel
Series
Savannah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-1S
Zoro #
G105840386
UPC #
685659036633
Country of Origin
China

Dimensions

Height
10.25"
Width
4.5"
Length
5.5"
Canopy Dimensions
4-1/2 in x 10-1/4 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Series
Savannah
Lamp Watts
100
Standards
CUL/cETLu
Housing Material
Steel
Rated Location
Damp
Frame Material
Steel
Bulb Base
Medium
Shade Material
Glass
Number of Lights
1
Shade Finish
Matte Opal

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed brushed nickel fixture is perfectly paired with a matte opal glass shade in this 1 light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.