Zoro Homepage

Savannah 1 Light Wall Sconce, Olde Bronze & Matte Opal

  • Mfr # 413-1S

  • Zoro # G605840503


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Olde Bronze
Series
Savannah
Length
5.5"
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413-1S
Zoro #
G605840503
UPC #
685659036503
Country of Origin
China

Dimensions

Height
10.25"
Width
4.5"
Length
5.5"
Canopy Dimensions
4-1/2 in x 10-1/4 in

Details

Dimmable
Yes
Finish
Olde Bronze
Item
Wall Sconce
Series
Savannah
Lamp Watts
100
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Damp
Number of Lights
1
Frame Material
Steel
Shade Finish
Matte Opal
Shade Material
Glass
Bulb Base
Medium

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed olde bronze fixture is perfectly paired with a matte opal glass shade in this 1 light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.