Zoro Homepage

Savannah 2 Light Flush Mount, Chrome & Clear

  • Mfr # 462F14-CH

  • Zoro # G205835305


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Length
13.75"
Width
13.75"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462F14-CH
Zoro #
G205835305
UPC #
685659085396
Country of Origin
China

Dimensions

Length
13.75"
Width
13.75"
Height
5"
Canopy Dimensions
13-3/4 in x 13-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Series
Savannah
Number of Light Bulbs Required
2
Shade Finish
Clear
Shade Material
Glass
Rated Location
Damp

Description

Purely mid-century modern, this two-light flush mount adds a certain panache to a living space. Luminously bold with a chrome finish underscoring the clear large glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.