Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Flush Mount, Chrome & Matte Opal

  • Mfr # 465F11-CH

  • Zoro # G005835956


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Length
11"
Width
11"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465F11-CH
Zoro #
G005835956
UPC #
685659085433
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
5"
Canopy Dimensions
11 in x 11 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Series
Savannah
Number of LEDs
Medium
Number of Light Bulbs Required
2
Shade Finish
Matte Opal
Rated Location
Damp
Shade Material
Glass

Description

Matte opal glass offers a warm, softening feature to contrast a brilliant chrome frame in this small two-light flush mount ceiling light. An inventive silhouette with clean lines brings a stylish touch and a bit of mid-century modern fare.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.