Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Semi Flush Mount, Bronze & Clear

  • Mfr # 462SF14-BRZ

  • Zoro # G705840618


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Savannah
Finish
Bronze
Height
9-3/4 in
Standards
CUL/cETLu
Length
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462SF14-BRZ
Zoro #
G705840618
UPC #
685659084108
Country of Origin
China

Dimensions

Height
9-3/4 in
Width
13-3/4 in
Length
13-3/4 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Savannah
Item
Semi Flush Mount
Finish
Bronze
Glass Color
Clear
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Bulb Wattage
100 W
Rated Location
Dry
Frame Finish
Bronze
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel
Shade Finish
Clear
Dimmable
Yes

Description

A bronze finish emphasizes a touch of old world style in this mid-century modern two-light semi flush mount. The glowing brilliance of the clear glass small cylinder-shaped shade adds elegant charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.