Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Semi Flush Mount, Chrome & Matte Opal

  • Mfr # 465SF14-CH

  • Zoro # G905841149


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Glass Color
Matte Opal
Length
13-3/4 in
Height
9-3/4 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465SF14-CH
Zoro #
G905841149
UPC #
685659085464
Country of Origin
China

Dimensions

Length
13-3/4 in
Height
9-3/4 in
Width
13-3/4 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Savannah
Item
Semi Flush Mount
Finish
Chrome
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Shade Finish
Matte Opal
Rated Location
Dry
Frame Material
Steel
Shade Material
Glass
Bulb Wattage
100 W
Dimmable
Yes
Bulb Base
Medium
Frame Finish
Chrome

Description

Wrap up the design details of a contemporary space with this exquisite two-light semi-flush mount ceiling light. Offering a hint of sleek mid-century styling, its brilliant chrome finish frame contrasts beautifully with a soft matte opal shade to deliver versatile beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.