Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 2 Light Semi Flush Mount, Olde Bronze & Matte Opal

  • Mfr # 413SF14

  • Zoro # G905840562


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Savannah
Finish
Olde Bronze
Height
9-3/4 in
Standards
CUL/cETLu
Length
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413SF14
Zoro #
G905840562
UPC #
685659036619
Country of Origin
China

Dimensions

Height
9-3/4 in
Width
13-3/4 in
Length
13-3/4 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Savannah
Item
Semi Flush Mount
Finish
Olde Bronze
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Bulb Base
Medium
Frame Material
Steel
Dimmable
Yes
Shade Material
Glass
Shade Finish
Matte Opal
Bulb Wattage
100 W
Rated Location
Dry
Frame Finish
Olde Bronze

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed olde bronze fixture is perfectly paired with matte opal glass shades in this 2 light semi flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.