Zoro Homepage

Savannah 2 Light Vanity, Olde Bronze & Matte Opal

  • Mfr # 413-2V

  • Zoro # G205834803


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
10.125"
Length
5.5"
Housing Finish
Olde Bronze
Number of Lights
2
Style
midcentury; modern; art moderne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413-2V
Zoro #
G205834803
UPC #
685659036510
Country of Origin
China

Dimensions

Height
10.125"
Length
5.5"
Width
16.125"
Canopy Dimensions
16-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Olde Bronze
Number of Lights
2
Style
midcentury; modern; art moderne
Shade Material
Glass
Lamp Watts
100
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Savannah
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Matte Opal

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed olde bronze fixture is perfectly paired with matte opal glass shades in this 2 light vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.