Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 3 Light Flush Mount, Bronze & Clear

  • Mfr # 462F16-BRZ

  • Zoro # G505835326


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Width
15.75"
Height
6.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462F16-BRZ
Zoro #
G505835326
UPC #
685659084085
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
6.25"
Canopy Dimensions
15-3/4 in x 15-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Series
Savannah
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Finish
Clear
Shade Material
Glass
Rated Location
Damp

Description

Rustic stylish sophistication is breathtakingly realized in this mid-century modern three-light flush mount. A glowing bronze finish adds an industrial brilliance to the clear glass small cylinder shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.