Zoro Homepage

Savannah 3 Light Flush Mount, Brushed Nickel & Clear

  • Mfr # 462F16-BN

  • Zoro # G405835273


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Width
15.75"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462F16-BN
Zoro #
G405835273
UPC #
685659084078
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
6.25"
Canopy Dimensions
15-3/4 in x 15-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Series
Savannah
Number of LEDs
Medium
Number of Light Bulbs Required
3
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass

Description

Metropolitan chic touches give this mid-century modern three-light flush mount a lovely refinement. A gleaming brushed nickel finish brilliantly brings dimension to the clear glass small cylinder shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.