Zoro Homepage

Savannah 3 Light Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 412F16

  • Zoro # G705835447


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Width
15.75"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412F16
Zoro #
G705835447
UPC #
685659036725
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
6.125"
Canopy Dimensions
15-3/4 in x 15-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Savannah
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Finish
Matte Opal
Shade Material
Glass
Rated Location
Damp

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed brushed nickel fixture is perfectly paired with matte opal glass shades in this 3 light flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.