Zoro Homepage

Savannah 3 Light Flush Mount, Chrome & Clear

  • Mfr # 462F16-CH

  • Zoro # G605835288


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Width
15.75"
Watts
60
Dimmable
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462F16-CH
Zoro #
G605835288
UPC #
685659085402
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
6.25"
Canopy Dimensions
15-3/4 in x 15-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Standards
CUL/cETLu
Series
Savannah
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

Daring bold lines make this mid-century modern three-light flush mount stunningly chic. A bright chrome finish underscores the minimalist beauty of the clear glass small cylinder shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.