Zoro Homepage

Savannah 3 Light Semi Flush Mount, Bronze & Clear

  • Mfr # 462SF16-BRZ

  • Zoro # G505840535


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Savannah
Finish
Bronze
Length
15-3/4 in
Height
11 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462SF16-BRZ
Zoro #
G505840535
UPC #
685659084122
Country of Origin
China

Dimensions

Length
15-3/4 in
Height
11 in
Width
15-3/4 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Savannah
Item
Semi Flush Mount
Finish
Bronze
Glass Color
Clear
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Base
Medium
Rated Location
Dry
Frame Finish
Bronze
Shade Finish
Clear
Shade Material
Glass
Frame Material
Steel
Dimmable
Yes
Bulb Wattage
100 W

Description

Enjoy a retro-inspired design in a tasteful light fixture that's ideal for a casual space. With a brushed nickel steel frame, this three-light semi-flush mount ceiling light adds a friendly vibe to any kitchen or living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.