Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 3 Light Semi Flush Mount, Brushed Nickel & Clear

  • Mfr # 462SF16-BN

  • Zoro # G705840601


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
Clear
Standards
CUL/cETLu
Length
15-3/4 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462SF16-BN
Zoro #
G705840601
UPC #
685659084115
Country of Origin
China

Dimensions

Width
15-3/4 in
Length
15-3/4 in
Height
11 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Savannah
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Clear
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Material
Glass
Bulb Base
Medium
Dimmable
Yes
Shade Finish
Clear
Frame Finish
Brushed Nickel
Bulb Wattage
100 W
Rated Location
Dry
Frame Material
Steel

Description

Bring a taste of mid-century modern to a kitchen nook or dark hallway with this three-light semi flush mount. Gleaming with brilliance, the clear glass small shade draws the eye to the soft brushed nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.