Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 3 Light Semi Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 412SF16

  • Zoro # G705840502


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
Matte Opal
Height
10-7/8 in
Standards
CUL/cETLu
Length
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412SF16
Zoro #
G705840502
UPC #
685659036756
Country of Origin
China

Dimensions

Height
10-7/8 in
Width
15-3/4 in
Length
15-3/4 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Savannah
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Finish
Matte Opal
Frame Material
Steel
Bulb Base
Medium
Frame Finish
Brushed Nickel
Shade Material
Glass
Dimmable
Yes
Rated Location
Dry
Bulb Wattage
100 W

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed brushed nickel fixture is perfectly paired with matte opal glass shades in this 3 light semi flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.