Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 3 Light Vanity, Brushed Nickel & Clear

  • Mfr # 462-3V-BN

  • Zoro # G705834549


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Height
10.25"
Length
5.5"
Width
23"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-3V-BN
Zoro #
G705834549
UPC #
685659083972
Country of Origin
China

Dimensions

Height
10.25"
Length
5.5"
Width
23"
Canopy Dimensions
23 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
midcentury; modern; art moderne
Shade Material
Glass
Standards
CUL/cETLu
Series
Savannah
Housing Material
Steel
Dimmable
Yes
Lamp Watts
100
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

Trendy chic lines give this mid-century modern three-light vanity a bold character. A lush brushed nickel finish gleams brilliantly against the clear glass cylinder-shaped shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.