Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 3 Light Vanity, Chrome & Clear

  • Mfr # 462-3V-CH

  • Zoro # G105834422


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
10.25"
Length
5.5"
Width
23"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-3V-CH
Zoro #
G105834422
UPC #
685659085358
Country of Origin
China

Dimensions

Height
10.25"
Length
5.5"
Width
23"
Canopy Dimensions
23 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
midcentury; modern; art moderne
Shade Material
Glass
Series
Savannah
Lamp Watts
100
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Audaciously stylish with slim angled lines, this mid-century modern three-light vanity is the epitome of elegance. A shiny chrome finish underscores the stunning brightness of the clear glass cylinder-shaped shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.