Zoro Homepage

Savannah 4 Light Island/Billiard, Brushed Nickel & Clear

  • Mfr # 462-4L-BN

  • Zoro # G305842968


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Length
40"
Width
4"
Height
13"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-4L-BN
Zoro #
G305842968
UPC #
685659083910
Country of Origin
China

Dimensions

Length
40"
Width
4"
Height
13"
Chain Length
2x '5x12" + 1x6" + 1x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
4
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
midcentury; modern; art moderne
UL Listed
CUL/cETLu
Series
Savannah
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear

Description

Contemporary with modern art touches, this mid-century modern four-light billiard influenced island lighting exudes sophistication. A burnished brushed nickel finish highlights the sheer brilliance of the clear glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.