Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 5 Light Chandelier, Bronze & Clear

  • Mfr # 462-5BRZ

  • Zoro # G005835581


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Material
Steel
Dimmable
Yes
Style
midcentury; modern; art moderne
Height
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-5BRZ
Zoro #
G005835581
UPC #
685659083866
Country of Origin
China

Dimensions

Length
24"
Height
22"
Width
24"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Clear
Material
Steel
Dimmable
Yes
Style
midcentury; modern; art moderne
Standards
CUL/cETLu
Housing Material
Steel
Series
Savannah
Number of Lights
5
Bulb Base
Medium
Shade Finish
Clear
Shade Material
Glass
Rated Location
Dry

Description

A touch of old world style gives this mid-century modern five-light chandelier elegant charm. A bronze finish emphasizes the glowing brilliance of the clear glass cylinder-shaped shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.