Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 9 Light Chandelier, Bronze & Clear

  • Mfr # 462-9BRZ

  • Zoro # G805835514


product price: $586.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
100
Series
Savannah
Style
midcentury; modern; art moderne
Material
Steel
Height
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-9BRZ
Zoro #
G805835514
UPC #
685659083880
Country of Origin
China

Dimensions

Length
29"
Height
33"
Width
29"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Clear
Series
Savannah
Number of Lights
9
Style
midcentury; modern; art moderne
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Shade Material
Glass
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

This mid-century modern nine-light chandelier gets a touch of elegant charm with an old world layered styling. The glowing brilliance of the clear glass cylinder-shaped shades is emphasized by the bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.