Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 9 Light Chandelier, Brushed Nickel & Matte Opal

  • Mfr # 412-9

  • Zoro # G405835594


product price: $554.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Length
29"
Height
32.875"
Width
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-9
Zoro #
G405835594
UPC #
685659036695
Country of Origin
China

Dimensions

Length
29"
Height
32.875"
Width
29"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Number of Lights
9
Housing Material
Steel
Series
Savannah
Dimmable
Yes
Style
midcentury; modern; art moderne
Material
Steel
Standards
CUL/cETLu
Rated Location
Dry
Shade Material
Glass
Shade Finish
Matte Opal
Bulb Base
Medium

Description

The contemporary Savannah family adds sophistication to home decor. The beautifully appointed brushed nickel fixture is perfectly paired with matte opal glass shades in this 9 light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.