
Savanti Pendant, 1-Light, 12 In.W x 16.5 In.H, Matte Black/White Opal
Mfr # 7507-12MB
Zoro # G111799722
product price: $200.00
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Width
12 in
Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7507-12MB
Zoro #
G111799722
UPC #
685659187816
Country of Origin
China
Dimensions
Height
16.5 in
Width
12 in
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
5"L x 5"W
Details
Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Standards
ETL
Location Rating
Damp
Frame Material
Steel
Bulb Base
Medium
Shade Finish/Color
White Opal
Frame Finish
Matte Black
Description
A charming modern tulip silhouette creates a sleek look and feel for a modern one-light pendant. Slender, curved spokes feature a matte black finish, while white opal glass within ensures soft, diffused illumination perfect for a bedroom or living area. It's a charming addition over a kitchen island.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.