
Savanti Pendant, 1-Light, 18 In.W x 19.5 In.H, Modern Gold/White Opal
Mfr # 7507-18MGLD
Zoro # G011799938
product price:Â $332.00
/ea
Free Shipping & Returns
Key Features
Height
19.5 in
Width
18 in
Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7507-18MGLD
Zoro #
G011799938
UPC #
685659187854
Country of Origin
China
Dimensions
Height
19.5 in
Width
18 in
Canopy Dimensions
5"L x 5"W
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"
Details
Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Item
Pendant
Lamp Included
No
Standards
ETL
Lamp Watts
60
Dimmable
Yes
Frame Material
Steel
Frame Finish
Modern Gold
Bulb Base
Medium
Shade Finish/Color
White Opal
Location Rating
Damp
Description
Slender spokes curve and taper to create the bulbous profile of a modern one-light pendant. Striking over a kitchen island or in your living room, it boasts a warm modern gold finish paired with a white opal glass inner diffuser, creating inviting, true illumination and wonderful ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.