
Savanti Pendant, 1-Light, 22 In.W x 25.5 In.H, Modern Gold/White Opal
Mfr # 7507-22MGLD
Zoro # G111800121
product price:Â $520.00
/eaKey Features
Height
25.5 in
Width
22 in
Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7507-22MGLD
Zoro #
G111800121
UPC #
685659187885
Country of Origin
China
Dimensions
Height
25.5 in
Width
22 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
5"L x 5"W
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Item
Pendant
Standards
ETL
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Frame Finish
Modern Gold
Bulb Base
Medium
Shade Finish/Color
White Opal
Frame Material
Steel
Location Rating
Damp
Description
An inner shade of white opal glass create inviting illumination for a modern one-light pendant with big personality. Its outer cage frame features slender spokes that curve and taper to create a rounded silhouette, adding bold style over an island, or living room. The fixture features a rich modern gold finish to set a refined, sophisticated ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.