
Savanti Pendant, 1-Light, 22 In.W x 25.5 In.H, Textured White/White Opal
Mfr # 7507-22TW
Zoro # G711800040
product price:Â $396.00
/eaKey Features
Height
25.5 in
Width
22 in
Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7507-22TW
Zoro #
G711800040
UPC #
685659187861
Country of Origin
China
Dimensions
Height
25.5 in
Width
22 in
Canopy Dimensions
5"L x 5"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Savanti
Shade Material
Glass
Item
Pendant
Lamp Watts
60
Dimmable
Yes
Lamp Included
No
Standards
ETL
Location Rating
Dry
Frame Material
Steel
Shade Finish/Color
White Opal
Bulb Base
Medium
Frame Finish
Textured White
Description
An inner shade of white opal glass create inviting illumination for a modern one-light pendant with big personality. Its outer cage frame features slender spokes that curve and taper to create a rounded silhouette, adding bold style over an island, or living room. The fixture features a cool textured white finish to set a refined but casual ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.