Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sawyer 1 Light Pendant, Classic Brass & Classic Brass

  • Mfr # 4500P8-CB

  • Zoro # G105840478


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
8.25"
Number of Lights
1
Style
Restoration, Urban, Transitional, industrial, Modern-Farmhouse
Shade Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500P8-CB
Zoro #
G105840478
UPC #
685659176476
Country of Origin
China

Dimensions

Height
10"
Length
8.25"
Width
8.25"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration, Urban, Transitional, industrial, Modern-Farmhouse
Shade Material
Iron
Item
Pendant
Finish
Classic Brass
Material
Iron
Standards
CUL/cETLu
Dimmable
Yes
Series
Sawyer
Watts
100
Bulb Base
Medium
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.