Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saxon 1 Light Wall Sconce, Brushed Nickel & White

  • Mfr # 815-1S-BN

  • Zoro # G005841391


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Width
7"
Dimmable
Yes
Finish
Brushed Nickel
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-1S-BN
Zoro #
G005841391
UPC #
685659158854
Country of Origin
China

Dimensions

Height
11.25"
Width
7"
Length
4"
Canopy Dimensions
4-1/2 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Series
Saxon
Shade Material
Fabric
Bulb Base
Candelabra
Number of Lights
1
Shade Finish
White
Frame Material
Steel
Rated Location
Dry

Description

Add a spirited contemporary look with light style, choosing this one-light metal sconce to infuse targeted lighting in a modern bath or living space. This light from the Saxon collection features a clean silhouette with a backplate and arm made of brushed nickel finish steel and a box shade wrapped in crisp white fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.