Zoro Homepage

Saxon 1 Light Wall Sconce, Olde Brass & White

  • Mfr # 815-1S-OBR

  • Zoro # G605841326


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Dimmable
Yes
Finish
Olde Brass
Series
Saxon
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-1S-OBR
Zoro #
G605841326
UPC #
685659158885
Country of Origin
China

Dimensions

Height
11.25"
Width
7"
Length
4"
Canopy Dimensions
4-1/2 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Olde Brass
Item
Wall Sconce
Series
Saxon
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
60
Rated Location
Dry
Shade Finish
White
Bulb Base
Candelabra
Frame Material
Steel
Number of Lights
1
Shade Material
Fabric

Description

Add a spirited contemporary look with light style, choosing this one-light metal sconce to infuse targeted lighting in a modern bath or living space. This light from the Saxon collection features a clean silhouette with a backplate and arm made of warm olde brass finish steel and a box shade wrapped in crisp white fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.