Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saxon 2 Light Wall Sconce, Brushed Nickel/White, 12 In W

  • Mfr # 815-2S-BN

  • Zoro # G115558653


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
12 in
Dimmable
Yes
Lamp Base
Candelabra
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-2S-BN
Zoro #
G115558653
UPC #
-
Country of Origin
India

Dimensions

Height
11.25 in
Width
12 in
Length
4 in
Backplate Dimensions
4.5" W x 4.75" H

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Base
Candelabra
Watts
60W
Style
translational, modern, classic, Urban
Shade Color
White
Standards
ETL Certified
Number of Bulbs
2
Lamp Included
No
Energy Star Compliant
No
Frame Material
Steel
Location Rating
Dry
Application
Bathroom; Powder Room; Bedroom; Hallway
Shade Material
Fabric
Collection
Saxon
Frame Finish
Brushed Nickel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.