Zoro Homepage

Saxon 2 Light Wall Sconce, Matte Black/White, 12 In W

  • Mfr # 815-2S-MB

  • Zoro # G115558691


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
12 in
Dimmable
Yes
Watts
60W
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-2S-MB
Zoro #
G115558691
UPC #
-
Country of Origin
India

Dimensions

Height
11.25 in
Width
12 in
Length
4 in
Backplate Dimensions
4.5" W x 4.75" H

Details

Dimmable
Yes
Item
Wall Sconce
Watts
60W
Shade Color
White
Lamp Base
Candelabra
Energy Star Compliant
No
Number of Bulbs
2
Lamp Included
No
Style
translational, modern, classic, Urban
Standards
ETL Certified
Frame Finish
Matte Black
Location Rating
Dry
Shade Material
Fabric
Application
Bathroom; Powder Room; Bedroom; Hallway
Collection
Saxon
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.