Zoro Homepage

Saxon 2 Light Wall Sconce, Olde Brass/White, 12 In W

  • Mfr # 815-2S-OBR

  • Zoro # G615558627


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
12 in
Dimmable
Yes
Length
4 in
Standards
ETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-2S-OBR
Zoro #
G615558627
UPC #
-
Country of Origin
India

Dimensions

Height
11.25 in
Width
12 in
Length
4 in
Backplate Dimensions
4.5" W x 4.75" H

Details

Dimmable
Yes
Item
Wall Sconce
Standards
ETL Certified
Watts
60W
Style
translational, modern, classic, Urban
Lamp Base
Candelabra
Number of Bulbs
2
Lamp Included
No
Shade Color
White
Energy Star Compliant
No
Shade Material
Fabric
Frame Material
Steel
Location Rating
Dry
Application
Bathroom; Powder Room; Bedroom; Hallway
Collection
Saxon
Frame Finish
Olde Brass

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.