Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saxon 2 Light Wall Sconce, Rubbed Brass/White, 12 In W

  • Mfr # 815-2S-RB

  • Zoro # G015558562


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
12 in
Dimmable
Yes
Lamp Included
No
Lamp Base
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-2S-RB
Zoro #
G015558562
UPC #
-
Country of Origin
India

Dimensions

Height
11.25 in
Width
12 in
Length
4 in
Backplate Dimensions
4.5" W x 4.75" H

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Lamp Base
Candelabra
Number of Bulbs
2
Watts
60W
Energy Star Compliant
No
Standards
ETL Certified
Style
translational, modern, classic, Urban
Shade Color
White
Collection
Saxon
Frame Finish
Rubbed Brass
Location Rating
Dry
Shade Material
Fabric
Application
Bathroom; Powder Room; Bedroom; Hallway
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.